Shop All Calendars
At-A-Glance
22 x 17" Recycled Monthly Desk Pad Calendar, Green Living
Mfr # AAGSK32G00
Zoro # G8983335
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Top: 2-Hole
- Sheet Size 22 in x 17 in
- Color Green Living
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # AAGSK32G00
- Zoro # G8983335
- UPC # 038576565982
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 22 in x 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | White Monthly Desk Pad Calendar with Notes Section |
Refills | No |
Style | Top: 2-Hole |
Color | Green Living |
Format | One Month per Page |
Features | Future Planning; Notes/Memos |
Product Type | White Monthly Desk Pad Calendar with Notes Section |
Sheet Color | Sand/Green |
Dated/Undated | Dated |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Binding Type | Stapled; Taped |
Binding Color | Black |
Calendar Reference Blocks | Current Year |
Corner Color | Black |
Julian Dates | Yes |
Description
White Monthly Desk Pad Calendar with Notes Section, Format One Month Per Page, Sheet Size 22 in x 17 in, Color Green Living
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIFFY MAILER Mailer, Tuffgard, Xtrm, 7.3X12 Pk (SEL10080)
- CANON Multipack Ink, (PGI-275; CLI-276), Black/Cyan/Magenta/Yellow (4988C005)
- FROST KING Patio Door Insulation Kit, 84" x 110", Indoor (V76H)
- TOMBOW 1500 COLORED PENCILS, 12PC (51630)
- AT-A-GLANCE 24 x 36" Yearly Wall Calendar, White (AAGPM1228)
- AT-A-GLANCE 22 x 17" Monthly Refillable Desk Pad, White (AAGSK2200)
- AT-A-GLANCE 24 x 36" Reversible Yearly Wall Calendar (PM212-28)
- AT-A-GLANCE Monthly Wall Calendar, Landscape (88200)
- AT-A-GLANCE 5-5/8x7 Weekly Desk Calendar Refill, White (AAGSW705X50)
- AT-A-GLANCE At A Glance AAGE91950 Compact Desk Calendar Refill (AAGE91950)
- AT-A-GLANCE 22 x 17" Desk Calendar, Floral (5035)
- At-A-Glance Calendars