Shop All Calendars
At-A-Glance
22 x 17" Fashion Desk Pad, Blue
Mfr # AAGSK2517
Zoro # G8982601
product price: $20.59
/ea
Not eligible for select promotions
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Style Calendars-Desk Pad
- Sheet Size 22 in x 17 in
- Color Blue
- Format One Month per Page
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # AAGSK2517
- Zoro # G8982601
- UPC # 038576543485
- Country of Origin China
- Category Calendars
Dimensions
Sheet Size | 22 in x 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | White Monthly Desk Pad Calendar |
Refills | No |
Style | Calendars-Desk Pad |
Color | Blue |
Format | One Month per Page |
Product Type | White Monthly Desk Pad Calendar |
Dated/Undated | Dated |
Calendar Term | 12-Month (Jan to Dec) |
Holder Style | Two-Corner Desk-Pad with Backboard (Included) |
Julian Dates | Yes |
Holder Color | Clear/Natural |
Edition Year | 2023 |
Calendar Reference Blocks | Current Year |
Binding Type | Stapled; Taped |
Sheet Color | Stone/Blue |
Corner Color | Clear |
Description
White Monthly Desk Pad Calendar, Format One Month Per Page, Sheet Size 22 in x 17 in, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Spring Scale, 500g/5 N Capacity (8002-MN)
- VAULTZ File Storage Box, Black (IDEVZ01165)
- XEROX XEROX COMP PHASER 6000/6010 WC 6015 YELLOW (106R01629)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 2 lb., Painted (10158)
- AT-A-GLANCE Calendar, Dskpd, Pprflr, 22X17 (AAG5035)
- AT-A-GLANCE At-A-Glance AAGPM11X28 Contemporary Three-Monthly Reference Wall Calendar (AAGPM11X28)
- AT-A-GLANCE Academic Erasable Reversible Extra Large Wall Calendar, 48x32, 12 Month (July to June): 2022 to 2023 (PM36AP28)
- AT-A-GLANCE Black Leather Starter Set, 8.5 x 5.5, Black (031054005)
- AT-A-GLANCE At-A-Glance AAGDMD16632 Monthly Desk Calendar- 12-Mth Jan-Dec- Puppy Images- 22in.X17in. (AAGDMD16632)
- AT-A-GLANCE Yearly Vertical Erasable Wall Calendar (PM310-28)
- AT-A-GLANCE At A Glance AAGE91950 Compact Desk Calendar Refill (AAGE91950)
- At-A-Glance Calendars