Shop All Calendars
At-A-Glance
22 x 17" Desk Calendar, Floral
Mfr # 5035
Zoro # G5111666
product price: $17.49
/ea
Not eligible for select promotions
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style One Month per Page
- Color Binding: Black; Corner: Clear; Holder: Clear/Natural
- Sheet Size 22 x 17 in
- Format Monthly
- Features Standard Size, Julian Dates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # 5035
- Zoro # G5111666
- UPC # 038576250277
- Country of Origin China
- Category Calendars
Dimensions
Sheet Size | 22 x 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Desk Calendar,Floral,22"X17" |
Style | One Month per Page |
Color | Binding: Black; Corner: Clear; Holder: Clear/Natural |
Format | Monthly |
Features | Standard Size, Julian Dates |
Includes | Two-Corner Desk-Pad with Backboard (Included) |
Cover Material | Paper; Poly |
Calendar Term | 12-Month (Jan to Dec) |
Punching | Top: 2-Hole |
Dated/Undated | Dated |
Page Theme | Paper Flowers Floral Artwork |
Calendar Reference Blocks | Past Month; Future Month |
Binding Type | Stapled; Taped |
Edition Year | 2023 |
Description
Desk Calendar,Floral,22 In.X17 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT File Folders 8-1/2" x 14", Straight Tab, Manila, Pk100 (PFX753)
- LABELWORKS PX Label Tape, Blk/Yllw, Strng Adhsive, 3/4" W (218IBYPX)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L (LD6050)
- GOODWRAPPERS Hand Stretch Wrap 3" x 600 ft., Cast Style, Clear (15C014)
- AT-A-GLANCE 22 x 17" Blue Monthly Desk Calendar (89701)
- AT-A-GLANCE Monthly Wall Calendar, Landscape (88200)
- AT-A-GLANCE Monthly Two-Color Classic Desk Pad (AT464409)
- AT-A-GLANCE 5-5/8x7 Weekly Desk Calendar Refill, White (AAGSW705X50)
- AT-A-GLANCE Day Counter, Desk Calendar Refill (E712-50)
- AT-A-GLANCE Black Leather Starter Set, 8.5 x 5.5, Black (031054005)
- AT-A-GLANCE 22 x 17" Burgundy Monthly Desk Calendar (89702)
- At-A-Glance Calendars