Shop All Calendars
At-A-Glance
12 x 17" Wirebound Monthly Wall Calendar
Mfr # PM52-28
Zoro # G5110327
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style Binding-Twin-Wire; Wire-O
- Refills No
- Sheet Size 12 x 17
- Color Blue/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At-A-Glance
- MFR # PM52-28
- Zoro # G5110327
- UPC # 038576254770
- Country of Origin China
- Category Calendars
Dimensions
Sheet Size | 12 x 17 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Monthly Wall Calendar,Wirebound |
Style | Binding-Twin-Wire; Wire-O |
Refills | No |
Color | Blue/Yellow |
Format | One Month per Page |
Product Type | Monthly Wall Calendar,Wirebound |
Hanger Style | Wire Loop |
Reversible | No |
Julian Dates | Yes |
Dated/Undated | Dated |
Seasonal Availability | Yes |
Academic Year | No |
Calendar Term | 12-Month (Jan to Dec) |
Binding Type | Wire-O |
Edition Year | 2023 |
Calendar Reference Blocks | Past Month; Future Month |
Sheet Color | White/Blue/Yellow |
Description
Monthly Wall Calendar,Wirebound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Film, 12"X1500Ft, 80Ga, Clr, PK4 (401761)
- MADE-TO-ORDER Wood & Leather Letter Opener (MA951679)
- DIXON TICONDEROGA Classic Professional Crayons, Black, PK12, 12PK (05005)
- ZORO SELECT Steel Strapping, 5300 ft. L, Oscillated (52YU51)
- AT-A-GLANCE 24 x 36" Reversible Yearly Wall Calendar (PM212-28)
- AT-A-GLANCE At A Glance AAGSK117000 Monthly Desk Pad Calendar; Red & Black (AAGSK117000)
- AT-A-GLANCE At A Glance AAGG20000 5 X 8 in. Weekly Appointment Book - Black (AAGG20000)
- AT-A-GLANCE 20 x 30" Monthly Wall Calendar, White (AAGPM428)
- AT-A-GLANCE 22 x 17" Desk Calendar, Buff (HT1500)
- AT-A-GLANCE Lined Notes Pages, 8.5 x 5.5, White, 30/Pack (011200)
- AT-A-GLANCE Erasable Yearly Wall Calendar, Blue (PM300-28)
- At-A-Glance Calendars