Shop All Computer Cases
Asus
Strix Helios Gx601 RGB Mt Case
Mfr # 90DC0020-B30000
Zoro # G1993899
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 23.3"
- Width 9.8"
- Depth 22.2"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asus
- MFR # 90DC0020-B30000
- Zoro # G1993899
- UPC # 192876245774
- Country of Origin Unknown
- Category Computer Cases
Dimensions
Height | 23.3" |
Width | 9.8" |
Depth | 22.2" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Product Type | Gaming Computer Case |
Description
The ASUS Strix Helios Gx601 RGB MT Case is a black gaming computer case with a height of 23.3", width of 9.8", and depth of 22.2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARPHONE CONNECTION Long Tube Listen Only Earpiece, Black (EP1013XC)
- MIDLAND RADIO Portable 2-Way Radio, 1.5W, 38 mi., 12 hr. (T71VP3)
- ILC Replacement for APC Rbc43 Battery (RBC43 BATTERY APC)
- ILC Replacement for Palmone 157-10051-00 (157-10051-00 PALMONE)
- ASUS Gt301 Tuf Gaming Case Blk ArGB (GT301TUFGAMCASE)
- LIAN-LI Lancool 216 Rgb - Mid Tower - Extended Atx (LANCOOL 216RC-X)
- A1 LUGGAGE 55221 Bible Cover-Adventure Bible-Medium-Pink Nylon (A137122)
- SILVERSTONE Silverstone Technology Mid-Tower Micro-ATX PC Case with Dual USB 3.0 Ports - Black (SI476510)
- TZ CASE TZ Case NC-400 SS Wheeled Laptop Organizer Case; Silver Stripe (NC-400 SS)
- FRACTAL Design Define 7 Xl - Tower - Extended Atx / Ssi Eeb (D-C-DEF7X-01)
- CASE LOGIC Case Logic VNC-218BLACK 18 Inch Laptop Briefcase (VNC-218BLACK)
- Asus Computer Cases