Shop All CD, DVD, and USB Duplicators
Asus
SDRW-08D2S-U 8X Slim External Writer(Black), Retail
Mfr # SDRW-08D2S-U/BLK/G/AS
Zoro # G6711906
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 0.8"
- Depth 5.6"
- Color Black
- Width 5.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # SDRW-08D2S-U/BLK/G/AS
- Zoro # G6711906
- UPC # 610839416745
- Country of Origin Switzerland
- Category CD, DVD, and USB Duplicators
Dimensions
Height | 0.8" |
Depth | 5.6" |
Width | 5.6" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Product Type | DVD-Writer |
Package Type | Retail |
System Requirements | CPU: Intel Pentium 4 2.0GHz or AMD Athlon 2100+ or higher, RAM: 512 MB or more is recommended, HDD: 10 GB or higher, Operating System(s): Windows Server 2003, Windows Server 2008, Windows XP, Windows Vista, Windows 7, Mac OS X 10.5 |
Description
SDRW-08D2S-U 8X Slim External Writer(Black), Retail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVARRO 1X4 HDMI SPLITTER 4K At 30HZ (0E-HDMISPL4)
- VERTIV Vga To Dvi-D Converted w/ Usb Bridge (TBR02)
- ILC Replacement for Kodak Movie Deck 457 replacement light bulb lamp (MOVIE DECK 457 KODAK)
- ILC Replacement For CAMERON SINO, CSDEP750XL (CS-DEP750XL)
- ASUS DRW-24B3ST 24X Internal DVD+/- RW Drive (Black), Retail (DRW-24B3ST/BLK/G/AS)
- ASUS 16X SATA Blu-ray Internal Writer Drive (Black), Retail (BW-16D1HT)
- ASUS SBW-06D2X-U 6X USB Blu-ray Slim External Writer (Black), Retail (SBW-06D2X-U/BLK/G/AS)
- ASUS 8X USB2.0 DVD+/-RW Slim External Drive (Black), Retail (SDRW-08U7M-U/BLK/G/AS)
- ASUS DRW-24F1ST 24X SATA Internal DVD+/-RW Drive w/o Software, Bulk (Black) (DRW-24F1ST/BLK/B/AS)
- ASUS /BLK/G/AS 16X External Blu-ray Writer (Black), Retail (BW-16D1X-U)
- EZ DUPE SD/Micro SD, 15-Target Duplicator (EZDSDMSD15T)
- Asus CD, DVD, and USB Duplicators