Shop All Motherboards
This Product is Discontinued
Asus
Rog B550F G3 Amd Am4 Atx Gmng (Discontinued)
Mfr # 90MB14S0-M0AAY0
Zoro # G9102032
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 9.6"
- Width 12"
- Product Type Desktop Motherboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # 90MB14S0-M0AAY0
- Zoro # G9102032
- UPC # 192876749692
- Country of Origin Unknown
- Category Motherboards
Dimensions
Depth | 9.6" |
Width | 12" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Desktop Motherboard |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.