Shop All Motherboards
Asus
Prime B550Plus Amd Am4 R3 Atx
Mfr # 90MB14U0-M0AAY0
Zoro # G9090729
product price: $147.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9.6"
- Width 12"
- Product Type Desktop Motherboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # 90MB14U0-M0AAY0
- Zoro # G9090729
- UPC # 192876782354
- Country of Origin Unknown
- Category Motherboards
Dimensions
Depth | 9.6" |
Width | 12" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Desktop Motherboard |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Motorola Cs3070 (CS3070 MOTOROLA)
- MILWAUKEE TOOL M18/M12 Speaker, M12 HOCP2.5 Battery (2891-20, 48-11-2425)
- ILC Replacement for Allen Bradley 1756-l61 Battery (1756-L61 BATTERY ALLEN BRADLEY)
- EARPHONE CONNECTION Surveillance Kit, Black (EP4022QR)
- ASUS Prime B550Ma Csm Amd Am4 R3 (90MB14I0-M0AAYC)
- ASUS Rog Strix Arion Esd S1C M2Pcie (90DD02H0-M00000)
- SUPERMICRO X9DRD-7LN4F-B Dual LGA2011/Intel C602J/DDR3/SATA3&SAS/V&4GbE/EATX (MBD-X9DRD-7LN4F-B)
- MSI B760 GAMING PLUS WIFI Gaming Desktop Motherboard (B760GPWIFI)
- SUPERMICRO X11SSH-LN4F-B LGA1151/Intel C236/DDR4/SATA3&USB3.0/V&4GbE/MicroATX (MBD-X11SSH-LN4F-B)
- EZGENERATION USB to M.2 SATA Converter for Raspberry Pi & Development Boards (EZ331220)
- Asus Motherboards