Shop All Motherboards
Asus
Prime B550Ma Csm Amd Am4 R3
Mfr # 90MB14I0-M0AAYC
Zoro # G9093206
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 9.6"
- Width 9.6"
- Product Type Desktop Motherboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asus
- MFR # 90MB14I0-M0AAYC
- Zoro # G9093206
- UPC # 192876755532
- Country of Origin Unknown
- Category Motherboards
Dimensions
Depth | 9.6" |
Width | 9.6" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Desktop Motherboard |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMINENCE SPEAKER 1 in. High Frequency Waveguide 70 x 60 (WG10)
- BAREBONES LIVING Power Bank - 1 mAh - VW (LIV-139)
- ILC Replacement for Carestream Drx-1 Battery (DRX-1 BATTERY CARESTREAM)
- DURACELL ION SPEED 1000 Advanced Charger, Includes 4 AA NiMH Batteries (CE14)
- ASUS Rog Strix Arion Esd S1C M2Pcie (90DD02H0-M00000)
- ASUS PROARTZ690CREATORWIFI (PROARTZ690CREAT)
- ASUS ROG MAXIMUS XIII EXTREME (MAXIMUSXIIIEXT)
- MSI Pro B760-P WIFI DDR4 Gaming Desktop Motherboard (PROB760PWIFID4)
- MSI MPG MPG B760I EDGE WIFI Gaming Desktop Motherboard (B760IEDGEWIFI)
- VIRTUAL Intel LGA 1700 Z790 DDR5 128GB WiFi ATX Motherboard (VI3455524)
- SUPERMICRO X12Spa-Tf - Motherboard - Extended Atx - Lga4189 Socket - (MBD-X12SPA-TF-O)
- Asus Motherboards