Shop All Computer Mice
This Product is Discontinued
Asus
P305 Tuf Gaming M3 Mouse (Discontinued)
Mfr # 90MP01J0-B0UA00
Zoro # G2746286
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Gaming Mouse
- Scroller Type Scroll Wheel
- Pointing Device Connectivity Technology Cable
- Ergonomic Fit Right-Handed Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # 90MP01J0-B0UA00
- Zoro # G2746286
- UPC # 192876366370
- Country of Origin Unknown
- Category Computer Mice
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Gaming Mouse |
Scroller Type | Scroll Wheel |
Pointing Device Connectivity Technology | Cable |
Ergonomic Fit | Right-Handed Only |
Movement Resolution (dpi) | 7000 |
Movement Detection | Optical |
Pointing Device Host Interface | USB |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.