Shop All Laptop Computers
This Product is Discontinued
Asus Notebooks
11.6"Celeronn4500 4G 128G W10P, BR1100CKA-XS04 (Discontinued)
Mfr # BR1100CKA-XS04
Zoro # G900486956
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 8.1"
- Color Dark Gray
- Screen Size 11.6"
- Features Cortana, Anti-glare Screen
- Wireless LAN Standard IEEE 802.11ax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asus Notebooks
- MFR # BR1100CKA-XS04
- Zoro # G900486956
- UPC # 195553065559
- Country of Origin Unknown
- Category Laptop Computers
Dimensions
Depth | 8.1" |
Screen Size | 11.6" |
Height | 0.79" |
Width | 11.6" |
Details
Color | Dark Gray |
Features | Cortana, Anti-glare Screen |
Wireless LAN Standard | IEEE 802.11ax |
Number of Cells | 3-cell |
Product Type | Notebook |
Operating System | Windows 10 Pro |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.