No Product Image Available
Asus

ExpertCenter D7, Intel i7-12700, 16GB RAM, 512GB SSD, Intel UHD Graphics 770, Windows 11 Pro


product price: $1,509.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Promotion Restriction Not eligible for promotion

Description

ASUS ExpertCenter Black 9L Small form factor Intel Core i7-12700 Processor 2.1 GHz 25M Cache, up to 4.9 GHz, 12 cores Intel B660 Chipset DDR4 16GB 8GB DDR4 U-DIMM 2 1x PCIe 4.0 x 16 2x PCIe 3.0 x 1 1x M.2 connector for WiFi 2x M.2 connector for storage 4x DDR4 U-DIMM slot Intel UHD Graphics 770 512GB PCIE G3 SSD 8X DVD-ROM 4 x SATA 6.0Gb/s ports WIN11 PRO Wi-Fi 6 802.11ax Dual band 2x2 + Bluetooth 5.2 BT version may change with OS version different 3YR Domestic On-site/3Y HDD Retention 300W power supply 80+ Platinum, peak 390W Wired keyboard//Wired optical mouse 1x Headphone; 1x 3.5mm combo audio jack; 2x USB 2.0 Type-A; 1x USB 3.2 Gen 2 Type-C; 2x USB 3.2 Gen 1 Type-A; 2x USB 3.2 Gen 2 Type-A; 1x 2 in 1 card reader SD / MMC; 1x Smart card reader 1x RJ45 Gigabit Ethernet; 1x HDMI 1.4; 1x VGA Port; 2x Display port 1.2; 1x 7.1 channel audio 3 ports; 2x PS2; 4x USB 2.0 Type-A High Definition 7.1 Channel Audio.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.