Shop All Laptop Computers
Asus
ExpertBook B3 Flip, Intel i5-1235U, 16GB RAM, 256GB SSD, 14 in. Iris Xe Graphics, Win 11 Pro
Mfr # B3402FBA-XH53T
Zoro # G009986654
product price: $1,240.99
/ea
Free Shipping & Returns
$1,240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # B3402FBA-XH53T
- Zoro # G009986654
- UPC # 195553866828
- Country of Origin China
- Category Laptop Computers
Details
Promotion Restriction | Not eligible for promotion |
Description
ASUS ExpertBook Star Black Touch 14.0 FHD 1920X1080 16:9 400nits Glare sRGB 100% Wide View LED Back-lit-Narrow border Intel Core i5-1235U Processor 1.3 GHz 12M Cache, up to 4.4 GHz, 10 cores Alder Lake DDR4 16GB 8GB DDR4 on board + 8GB DDR4 SO-DIMM 1x DDR4 SO-DIMM slot 1x M.2 2280 PCIe 4.0x4 Intel Iris Xe Graphics available for Intel Core i5/i7/i9 with dual channel memory 256GB PCIE SSD + TPM No Optical Drive Windows 11 Pro Modern Device Wi-Fi 6E 802.11ax Dual band 2x2 + Bluetooth 5.1 BT version may change with OS version different Front: 720p HD camera//With privacy shutter + World-Facing: 13.0M Backlit Chiclet Keyboard 50WHrs, 3S1P, 3-cell Li-ion /Access to B2B hotline 1x USB 2.0 Type-A; 1x USB 3.2 Gen 2 Type-A; 2x Thunderbolt 4 supports display / power delivery; 1x HDMI 2.0b; 1x 3.5mm Combo Audio Jack; 1x RJ45 Gigabit Ethernet W/FINGERPRINT TYPE-C, 65W AC Adapter, Output: 20V DC, 3.25A, 65W, Input: 100-240V AC 50/60Hz universal FingerPrint, NumberPad Stylus.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HP Hewlett Packard 718101-001 Battery (718101-001 BATTERY HP HEWLETT PACKARD)
- BATTERY CLERK AJC® Yuasa NPX-50 Sealed Lead Acid - AGM - VRLA Battery (YUASA-NPX-50)
- ILC Replacement for Iribarri Bt27ik Battery (BT27IK)
- BLACK BOX Usb-Powered Gigabit 4-Port Switch (LGB304A)
- ASUS Zenbook Pro 14 Duo, Intel i9-13900H, 32GB RAM, 1TB SSD, GeForce RTX 4060, Windows 11 Home (UX8402VV-PS96T)
- ASUS Chromebook Flip CR1 11.6 in. Touchscreen Convertible Chromebook (CR1100FKA-YZ142T)
- DELL Latitude 3000 3445 14 in. Chromebook (4R2G7)
- ASUS NOTEBOOKS 15.6'' Ci5 1135G7 16G CRM OS (CX5500FEAYZ568T)
- VIRTUAL 12.3 in. Surface Pro 7 i5, 8GB, 128GB SSD, Windows 10 - Platinum (VI2434012)
- DELL 13.3 in. Latitude 3340 Multi-Touch 2-in-1 Notebook (XGY4R)
- DELL Latitude 3540 15.6 in. Notebook (4KFPT)
- Asus Laptop Computers