Shop All CD, DVD, and USB Duplicators
This Product is Discontinued
Asus
DRW-24B1STA 24X Internal DVD+/-RW Drive (Black), Bulk (Discontinued)
Mfr # DRW-24B1ST/BLK/B/AS
Zoro # G6724506
Not eligible for select promotions
This Product is Discontinued
Key Features
- Width 5.7"
- Color Black
- Height 1.6"
- Depth 6.7"
- Product Type DVD-Writer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # DRW-24B1ST/BLK/B/AS
- Zoro # G6724506
- UPC # 610839413577
- Country of Origin Switzerland
- Category CD, DVD, and USB Duplicators
Dimensions
Width | 5.7" |
Height | 1.6" |
Depth | 6.7" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Product Type | DVD-Writer |
Package Type | OEM |
Description
DRW-24B1STA 24X Internal DVD+/-RW Drive (Black), Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.