Shop All Computer Monitors
This Product is Discontinued
Asus
Curved HDR 32" WQHD 4ms 3000:1 HDMI/DisplayPort/USB3.0 LED LCD Monitor (Discontinued)
Mfr # XG32VQR
Zoro # G5652526
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # XG32VQR
- Zoro # G5652526
- UPC # 192876134900
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 32" |
Details
Promotion Restriction | Not eligible for promotion |
Item | LCD Monitor |
Description
XG32VQR Curved HDR 32 inch WQHD 4ms 3000:1 HDMI/DisplayPort/USB3.0 LED LCD Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.