Shop All Laptop Computers
Asus
Chromebook CR1 11.6 in. Rugged Chromebook
Mfr # CR1100CKA-YZ142
Zoro # G809908122
product price: $389.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # CR1100CKA-YZ142
- Zoro # G809908122
- UPC # 195553581882
- Country of Origin China
- Category Laptop Computers
Details
Promotion Restriction | Not eligible for promotion |
Description
ASUS Chromebook CR1 is designed to be robust and makes learning more effective and engaging for students. It's packed with ruggedized features such as the all-round rubber bumper, spill-resistant keyboard and ultratough hinge. Featuring an easy-to-service modular design and zero-touch enrollment in IT networks, CR1 is also a smart investment for education environments of all types. With its ASUS Antibacterial Guard1 treatment, WiFi 6 and 4G LTE2 support, and eye-care display, CR1 is the smartest choice for learning! ASUS Chromebook CR1 is engineered to withstand everyday knocks, bumps, drops and spills without damage. So, whether it's dropped from a classroom desk or the dining-room table, ASUS Chromebook CR1 is built to keep on going. All four exterior edges and corners are protected by a tough rubber bumper, which reduces the impact of physical shocks to ensure critical components are always safe and sound. The tough, micro-dimpled finish doesn't show scratches or fingerprints! The spill-resistant keyboard can cope with liquid spills of up to 330 cc3, so minor splashes are no problem. The gap between the edges of the keycaps and the keyboard surround is minimized to prevent the keys from being pried out. A rubber bar on the base provides a sturdy support for ASUS Chromebook CR1 while also making it easier to grip when carrying - a thoughtful design detail that reduces the risk of fumbles or slips that lead to drops. Classrooms can be tough, but ASUS Chromebook CR1 is tougher! Built to surpass demanding US military-grade MIL-STD-810H durability standards4, it's also rigorously tested to pass stringent ASUS quality tests. It can withstand occasional drops of up to 120 cm - more than standard desk height - and the hinge and I/O ports are fully tested to endure the stresses and strains of everyday use. The surface of any laptop may harbor thousands of potentially harmful bacteria. To keep your ASUS Chromebook CR1 hygienic, the keyboard, touchpad and palm rest are all protected with ASUS Antibacterial Guard1,5. This has been scientifically shown by the internationally-recognized ISO 22196 standard to inhibit the growth of bacteria by in excess of 99% over a 24-hour period. Antibacterial Guard is also made to withstand alcohol-based cleaning products and hypochlorous acid water6, empowering you to keep the surface of your laptop clean and sanitary - limiting the spread of harmful bacteria.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARMAN PROFESSIONAL SOLUTIONS CROWN 2x300W Power Amplifier (NXLI800-0-US)
- KOSS Headphon Sprtclip On Ear (184838)
- MAKITA XGT Rapid Optimum Charger, 40V max (DC40RA)
- DETEX Stand Alone Surface Mount Alarm, Mortise Cylinder, Exit Alarm, Gray (EAX-500 MC65 GRAY)
- ASUS Chromebook Flip CR1 11.6 in. Touchscreen Convertible Chromebook (CR1100FKA-YZ142T)
- ASUS Zenbook Pro 14 Duo, Intel i9-13900H, 32GB RAM, 1TB SSD, GeForce RTX 4060, Windows 11 Home (UX8402VV-PS96T)
- DELL Latitude 3000 3445 14 in. Chromebook (4R2G7)
- DELL Dell Dell-WD19S180W 130W Dock WD19S 180W AC Power Delivery Docking Station; Black (Dell-WD19S180W)
- ALL SPORT SYSTEMS All Sport Systems Detachable-WK-1 Detachable Locking Wheel Kit For Classic Laptop Tripods (Detachable-WK-1)
- VIRTUAL 12.3 in. Surface Pro 7 i5, 8GB, 128GB SSD, Windows 10 - Platinum (VI2434012)
- ASUS NOTEBOOKS 15.6'' Ci5 1135G7 16G CRM OS (CX5500FEAYZ568T)
- Asus Laptop Computers