Shop All Wireless Routers
Asus
ASUS TeK RP-AX56 RP-AX56 AX1800 Dual Band WiFi6 Range AiMesh Extender Router
Mfr # RP-AX56
Zoro # G003756086
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # RP-AX56
- Zoro # G003756086
- UPC # 192876641958
- Country of Origin China
- Category Wireless Routers
Details
Promotion Restriction | Not eligible for promotion |
Description
RP-AX56 AX1800 Dual Band WiFi6 Range AiMesh Extender Router.
Features- Wi-Fi 6 (802.11ax)
- Up to 1775 Mb/s Total Throughput
- 2.4 GHz & 5 GHz (Dual-Band)
- 2 x Internal Antennas
- Wi-Fi: Wi-Fi 6 (802.11ax); Dual-Band (2.4 & 5 GHz)
- Number of Antennas: 2 xInternal
- MU-MIMO Support: 2 x 2
- Mobile Operating System Support: Android
- Dimensions: 5.9 x 3.4 x 2.8" / 149.9 x 86.4 x 71.1mm
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DANTONA, HSBA151 (HS-BA151)
- VIDEO MOUNT PRODUCTS Adaptor, Adjustable, Gray (PDSLC)
- ILC Replacement for Motorola Workabout PRO 4 Battery (WORKABOUT PRO 4 BATTERY MOTOROLA)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery For Pride Go-Go Sport Model S74 - 2 Pack (ML18-12GELMP2664)
- ASUS AC1200 DB WiFiRouter 3Step SU (RTAC1200V2)
- ASUS Zenwifi Ax 2Pk White (90IG0590-MA1G4V)
- ASUS Zenwifi Ax 2Pk Charcoal (90IG0590-MA1G2V)
- ASUS Ax300 Wifi 6 Db Router (90IG04Q0-MA1R2V)
- ASUS ZenWiFi Pro ET12 Wi-Fi 6E IEEE 802.11ax Ethernet Wireless Router (ZENWIFIPROET12)
- TP-LINK Deco M4 AC1200 Whole Home Mesh Wi-Fi System, 2 Ports, Dual-Band 2.4 GHz/5 GHz (DECO M4 3-PACK)
- MAJOR Major: Router Template AR 4501 (MJR-HIT-40AR4)
- Asus Wireless Routers