Shop All Motherboards
Asus
ASUS Tek PRIME A520M-K AMD Ryzen AM4 A520 Max64GB DDR4 micro ATX Motherboard
Mfr # PRIME A520M-K
Zoro # G403756143
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # PRIME A520M-K
- Zoro # G403756143
- UPC # 192876826935
- Country of Origin China
- Category Motherboards
Details
Promotion Restriction | Not eligible for promotion |
Description
ASUS Prime series is expertly engineered to unleash the full potential of 3rd Generation AMD Ryzen platform. Boasting a robust power design, comprehensive cooling solutions and intelligent tuning options, Prime A520 series motherboards provide daily users and DIY PC builders a range of performance tuning options via intuitive software and firmware features.
Graphic:- 1 x D-Sub
- 1 x HDMI 2.1
- Realtek RTL8111H 1Gb Ethernet
- ASUS LANGuard
- Chipset: AMD A520
- Operating System: Windows 10 64-bit
- Form Factor: 8.9 inch x 8.7 inch ( 22.6 cm x 22.1 cm )
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSLMT335MC (CS-LMT335MC)
- FLUKE NETWORKS Fluke Networks LRAT-2000 2000 Network Auto-Tester (LRAT-2000)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Husqvarna 449 TE 2011 (YTZ7S41)
- TEKNETICS Teknetics DELTA-B Delta 4000 (DELTA-B)
- ASUS Rog Strix Arion Esd S1C M2Pcie (90DD02H0-M00000)
- ASUS ROG MAXIMUS XIII EXTREME (MAXIMUSXIIIEXT)
- ASUS PROARTZ690CREATORWIFI (PROARTZ690CREAT)
- ASUS Prime B550Ma Csm Amd Am4 R3 (90MB14I0-M0AAYC)
- VIRTUAL Intel Z790 DDR5 128GB WiFi Motherboard (VI3455679)
- MSI B650M-A WIFI Desktop Motherboard (B650MAWIFI)
- MAXPOWER Proart Z790 Creator WIFI LGA 1700 ATX Motherboard (MA3451434)
- Asus Motherboards