Shop All Motherboards
Asus
Asus Tek PRIME A520M-A-CSM A520M-A-CSM AM4 Micro-ATX Motherboard
Mfr # PRIME A520M-A/CSM
Zoro # G903756209
product price: $105.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # PRIME A520M-A/CSM
- Zoro # G903756209
- UPC # 192876826898
- Country of Origin China
- Category Motherboards
Details
Promotion Restriction | Not eligible for promotion |
Description
Bring control and stability to your build with the PRIME A520M-A/CSM AM4 Micro-ATX Motherboard from ASUS. Utilizing the AMD A520 chipset, this motherboard is compatible with CPUs conforming to the AM4 socket. Install up to 128GB of dual-channel DDR4 RAM across four memory slots, with speeds up to 4800 MHz supported when overclocking. Attach storage drive using four SATA III connections or one M.2 port. Adapter cards can be installed using a PCIe 3.0 x16 or two PCIe 3.0 x1 slots.
Features- Micro-ATX Form Factor
- AMD A520 Chipset
- AM4 Socket
- 4 x Dual-Channel DDR4-4800 (OC)
- Chipset: AMD A520
- CPU Socket: AM4
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH BATTERY BOOSTER PAC ES2500, SLA, VRLA RECH (ML18-1221132)
- MOTOROLA MFR# PMAE4003A, UHF (PMAE4003A)
- ILC Replacement For CAMERON SINO, CSICN500BH (CS-ICN500BH)
- GE Door Chime, Wireless, 8 Melody, 2 Button (19297)
- ASUS Rog Strix Arion Esd S1C M2Pcie (90DD02H0-M00000)
- ASUS Prime B550Ma Csm Amd Am4 R3 (90MB14I0-M0AAYC)
- ASUS Prime B550Plus Amd Am4 R3 Atx (90MB14U0-M0AAY0)
- SUPERMICRO X11SSH-LN4F-O LGA1151/Intel C236/DDR4/SATA3&USB3.0/V&4GbE/MicroATX (MBD-X11SSH-LN4F-O)
- SUPERMICRO X11Spw-Tf - Motherboard - Socket P - C622 (MB-X11PWT)
- MSI B650M-A WIFI Desktop Motherboard (B650MAWIFI)
- Asus Motherboards