ASUS TeK GT-AX11000-US Router AX11000 Tri-band WiFi Gaming Router
Mfr # GT-AX11000/US
Zoro # G203756053
Key Features
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # GT-AX11000/US
- Zoro # G203756053
- UPC # 192876064740
- Country of Origin China
- Category Wireless Routers
Details
Promotion Restriction | Not eligible for promotion |
Description
AX technology with transfer rates of up to 11 GbpsRevolutionary combination of OFDMA and MU-MIMO technologies4 LAN Gigabit ports2.5 Gbps gaming portParental controlAdaptive QoS Make sure your wireless connection reaches every room in your home with this ASUS ROG Rapture gaming router. Speeds of up to 11000 Mbps deliver interruption-free connectivity throughout intense games and binge-watching sessions. Built-in network security defends against potential breaches, and the 4X capacity makes this ASUS ROG Rapture gaming router ideal for households running multiple devices.
Features- Triple-level Game Acceleration
- Accelerate game traffic every step of the way
- Battle-ready-hardware
- Neutralize internet threats before they hit your network
- Better Partner with Mesh System
- Product Length: 9.45 in.
- Color Category: Black
- Wireless Standard: AC
- Product Height: 2.36 inches
- Number of Antenna: 8
- Port Type: RJ-45
- Wired Speed: 2500 megabits per second
- Encryption Type: WEP
- Frequency Band: 2.4 GHz
- Product Width: 9.45 in.
- Wi-Fi Speed: 11000 megabits per second
- Number of LAN Port: 5
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK Deco M4 AC1200 Whole Home Mesh Wi-Fi System, 2 Ports, Dual-Band 2.4 GHz/5 GHz (DECO M4 3-PACK)
- COMMSCOPE Replacement for Tessco L4sgrip (L4SGRIP)
- EXELL BATTERY 5pk EB-23A 12V Alkaline Battery Replaces V23GA, L1028, MS21/MN21, A23 (EB-A23)
- JBL Charge 5 Waterproof Bluetooth Speaker, Teal (JBLCHARGE5TEALAM)
- ASUS Zenwifi Ax 2Pk Charcoal (90IG0590-MA1G2V)
- ASUS ZenWiFi Pro ET12 Wi-Fi 6E IEEE 802.11ax Ethernet Wireless Router (ZENWIFIPROET12)
- ASUS Ax300 Wifi 6 Db Router (90IG04Q0-MA1R2V)
- ASUS AC1200 DB WiFiRouter 3Step SU (RTAC1200V2)
- ASUS Zenwifi Ax 2Pk White (90IG0590-MA1G4V)
- TP-LINK Ac1300 High Gain Wireless Dual (ARCHERT3UPLUS)
- ENGENIUS Qty 2 Of 5 Ghz High Powered, Long Distance Wireless 11Ac Outdoor (N-ENSTATIONACKIT)
- Asus Wireless Routers