Shop All Computer Monitors
This Product is Discontinued
Asus
AS-VP248QG 24.0" 1ms VGA/HDMI/DisplayPort LCD Monitor, w/Speakers (Discontinued)
Mfr # VP248QG
Zoro # G6257405
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # VP248QG
- Zoro # G6257405
- UPC # 192876043707
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 24" |
Details
Promotion Restriction | Not eligible for promotion |
Item | LCD Monitor |
Description
VP248QG 24.0 inch Widescreen 1,000:1 1ms VGA/HDMI/DisplayPort LCD Monitor, w/ Speakers (Black)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.