Shop All Computer Monitors
Asus
31.5 in. Full HD Widescreen LCD Monitor
Mfr # VA329HE
Zoro # G409908140
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 28.62 in
- Voltage 100-240V
- Standards Energy Star, TUV Flicker-free, TUV Low Blue Light, AMD FreeSync
- Features 31.5" 16:9 IPS Panel, HDMI | VGA | 3.5mm Audio Jack, 1920 x 1080 at 75 Hz, FreeSync Compatible, 5 ms (GtG) Response Time, 1200:1 Contrast Ratio, 300 nits Brightness, 16.7 Million Colors, Eye Care+ Technology, In-Game Enhancements, Low Blue Light, Flicker-free, Trace Free Technology, Splendid Video Intelligence Technology, GamePlus, QuickFit, Cable Lock Slot, Wide Viewing Angle, FPS Mode, On-screen Display (OSD)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # VA329HE
- Zoro # G409908140
- UPC # 195553217781
- Country of Origin China
- Category Computer Monitors
Dimensions
Width | 28.62 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 100-240V |
Standards | Energy Star, TUV Flicker-free, TUV Low Blue Light, AMD FreeSync |
Features | 31.5" 16:9 IPS Panel, HDMI | VGA | 3.5mm Audio Jack, 1920 x 1080 at 75 Hz, FreeSync Compatible, 5 ms (GtG) Response Time, 1200:1 Contrast Ratio, 300 nits Brightness, 16.7 Million Colors, Eye Care+ Technology, In-Game Enhancements, Low Blue Light, Flicker-free, Trace Free Technology, Splendid Video Intelligence Technology, GamePlus, QuickFit, Cable Lock Slot, Wide Viewing Angle, FPS Mode, On-screen Display (OSD) |
Includes | Asus VA329HE 31.5" Full HD Widescreen LCD Monitor, HDMI cable, Power cord, Quick start guide, Warranty Card |
Color | Black |
Shape | Rectangle |
Description
ASUS VA329HE Eye Care Monitor - 31.5 inch, Full HD 1920 x 1080, 75Hz, Adaptive-Sync/FreeSync, Low Blue Light, Flicker Free, Wall Mountable31.5-inch Full HD 1920x1080 with IPS 178 Deg wide viewing angle panelUp to 75Hz refresh rate with Adaptive-Sync/FreeSync technology to eliminate tracing and ensure crisp and clear video playbackFeaturing two HDMI ports and one VGA port for multi device connectionsVESA wall-mountable to save on desktop spaceASUS Eye Care monitors feature TV Rheinland-certified Flicker-free and Low Blue Light technologies to ensure a comfortable viewing experienceASUS VA329HE Eye Care monitor features 31.5-inch Full HD 1920 x 1080 with IPS 178 Deg wide-viewing-angle, it delivers sharp, detail and immersive viewing experience. To achieves seamlessly smooth gameplay, Up to 75Hz with Adaptive-Sync/FreeSync technology to eliminate screen tearing and enhances image details. In addition, ASUS Eye Care technology ensures a comfortable viewing experience.Lifelike views with 178 Deg wide view angleIPS panel provides 178 viewing angles, both horizontally and vertically, so you can enjoy its beautiful visuals from almost any direction.Super smooth visuals with AMD FreeSyncFeaturing Adaptive Sync/FreeSync technology it can reducing frustrating lag or motion blur. it allows you to react instantly to what's happening onscreen and enjoy silky-smooth gameplay so you'll get that first strike in. Adaptive-Sync/FreeSync works at fresh rates ranging from 48Hz to 75Hz.ASUS-exclusive GamePlus TechnologyWhen it comes to design, ASUS always has customers in mind -ASUS exclusive GamePlus with Crosshair, Timer, FPS counter and Display Alignment functions to give you in-game enhancements that help you get more out of your game. This function is co-developed with input from pro gamers, allowing them to practice and improve their gaming skills.Dual HDMI Flexible ConnectivityDual HDMI ports allow you to connect your desktop / notebook and another HDMI device at the same time. So there's no need to frequently plug and change your connection.Protect your eyes with ASUS Eye Care technology, ASUS blue light filterExclusive ASUS blue light filter protects you from harmful blue light. It's easy to access, intuitive and flexible with seamless adjustment 0 to Maximum via the OSD menu.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CONVERTER, DISPLYPRT TO HDMI (TRPP136000)
- TITAN Headset, Over The Head Style, Over Ear (IDHS-VOCSC)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre Inst (PAC526)
- ILC Replacement for Philips Pronto Tsu-9200 (PRONTO TSU-9200 PHILIPS)
- ASUS 21.5" 100,000,000:1 s VGA/HDMI/USB Touchscreen LED LCD Monitor, w/Spkr (VT229H)
- ASUS ProArt 27 in. 4K UHD Widescreen LCD Monitor (PA279CV)
- ASUS 15.6" 700:1 Full HD IPS USB Type-C/Micro HDMI Portable Monitor (MB16AHP)
- ASUS 27" Wqhd 2560X1440 Ips Mntr (90LM05L1-B013B0)
- ASUS 24.5"Tuf Gaming 1080P Fhd Mntr (90LM0530-B023B0)
- ASUS Gaming 24" FHD 100,000,000:1 0. HDMI/DP LED LCD Monitor, w/Spkr (VG248QG)
- ASUS 15.6" 800:1 Full HD IPS USB Type-C Portable Eye Care Monitor (MB16AC)
- Asus Computer Monitors