Shop All Computer Monitors
Asus
31.5'' Full HD Monitor
Mfr # VA325H
Zoro # G811472796
product price: $414.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # VA325H
- Zoro # G811472796
- Country of Origin China
- Category Computer Monitors
Details
Promotion Restriction | Not eligible for promotion |
Description
31.5'' Full HD Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Jobsite BT Speaker, 12V, w/Cable Cutting (DCR010/DCE150B)
- J5CREATE USB to HDMI/DVI Adapter, 7.87", Black (JUA350A)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Dr Power Field Mower 10483 104837 (ML22-123538)
- SECO-LARM 1-Channel RF Receiver. Compatible with all 315MHz SECO-LARM transmitters. 11~24 VDC/VAC. (SLM-SK-910RBQ)
- ASUS 15.6" 800:1 Full HD IPS USB Type-C Portable Eye Care Monitor (MB16AC)
- ASUS VG259QM 24.5 inch Widescreen 1,000:1 1ms DisplayPort/HDMI LED LCD (VG259QM)
- ASUS Gaming 24" FHD 100,000,000:1 0. HDMI/DP LED LCD Monitor, w/Spkr (VG248QG)
- ASUS 27" 1080P Full Hd 75Hz Ips Ec (90LM06H1-B013B0)
- ASUS 27" Tuf Gaming Monitor 280Hz (90LM05H0-B013B0)
- ASUS 27" Wqhd 2560X1440 Ips Mntr (90LM05L1-B013B0)
- DELL FLAT PANEL MONITOR 100-240V-AC LED AND LCD DISPLAY (E2417H)
- Asus Computer Monitors