Shop All Computer Monitors
Asus
31.5" 3,000:1 4ms HDMI/DisplayPort/Mini-Jack LCD Monitor, w/Spkr
Mfr # VA32UQ
Zoro # G6249784
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 31.5"
- Height 17"
- Width 28.7"
- Depth 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asus
- MFR # VA32UQ
- Zoro # G6249784
- UPC # 192876450758
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 31.5" |
Height | 17" |
Width | 28.7" |
Depth | 2.5" |
Details
Promotion Restriction | Not eligible for promotion |
Speakers | Yes |
Features | HDR10, Cable Lock Slot, Shadow Boost, QuickFit, Picture in Picture, Low Blue Light, Trace Free Technology, GamePlus, Picture by Picture, Wide Viewing Angle, Anti-glare, Splendid Video Intelligence Technology, Flicker-free, High Dynamic Range (HDR), Multiple HDR Mode, Eye-Care |
Item | LCD Monitor |
Brightness | 310 Nit |
Number of Speakers | 2 |
Product Type | LCD Monitor |
Aspect Ratio | 1899-12-30 |
Description
VA32UQ 31.5 inch Widescreen 3,000:1 4ms HDMI/DisplayPort/Mini-Jack LCD Monitor, w/ Speakers (Black)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Gel Wrist Rest for Standing Desks, 30.13 x 3.25 x 1, Black (WR200B)
- MILWAUKEE TOOL M18TM Top-Off 150W Power Supply (ML2846-20)
- RING Floodlight Camera, Black, 100 to 240VAC (B08FCWQWDZ)
- DANTONA Battery 6 Volt Nickel Metal Hydride Dantona 2 Way FRS/GRMS Battery (COM-5R)
- ASUS 31.5 in. Full HD Widescreen LCD Monitor (VA329HE)
- ASUS Xg17Ahpe 17.3 Inch Ips Fhd 1,000:1 3Ms Hdmi/Usb Led Lcd Monitor (XG17AHPE)
- ASUS 27in. Wide Screen 5 ms 100,000,000:1 HDMI/D-Sub IPS LCD Monitor(Black) (VA27EHE)
- ASUS ProArt 27 in. 4K UHD Widescreen LCD Monitor (PA279CV)
- ASUS 15.6" 800:1 Full HD IPS USB Type-C Portable Eye Care Monitor (MB16AC)
- ASUS 23.6"1080P Fullhd 165Hz Curved (VG24VQE)
- DELL 23.8 in. Full HD Widescreen LCD Monitor (DELL-E2424HS)
- Asus Computer Monitors