Shop All Computer Monitors
This Product is Discontinued
Asus
31.5" 100,000,000:1 VGA/HDMI LED LCD Monitor, w/Speakers (Discontinued)
Mfr # VA325H
Zoro # G6248235
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # VA325H
- Zoro # G6248235
- UPC # 889349381663
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 31.5" |
Details
Promotion Restriction | Not eligible for promotion |
Item | LCD Monitor |
Description
VA325H 31.5 inch Widescreen 100,000,000:1 5ms VGA/HDMI LED LCD Monitor, w/ Speakers (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.