Shop All Computer Monitors
Asus
27"1440P Wqhd Curved165Hz Mntr
Mfr # 90LM0671-B011B0
Zoro # G1733758
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 27"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # 90LM0671-B011B0
- Zoro # G1733758
- UPC # 192876761786
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 27" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Monitor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA CORP CO LTD Aidata USA KB003 Standard Under Desk Keyboard Tray - Platinum (KB003)
- RAYOVAC Hearing Aid Battery, Size 10, Yellow, PK16 (10-16)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for SigmasTek SP6-7 (ML7-6123385)
- VON DUPRIN EL Conversion Kit, For Use With 99 Series (050070)
- ASUS 27" 1080P Full Hd 75Hz Ips Ec (90LM06H1-B013B0)
- ASUS 31.5 in. Full HD Widescreen LCD Monitor (VA329HE)
- ASUS Gaming 24" FHD 100,000,000:1 0. HDMI/DP LED LCD Monitor, w/Spkr (VG248QG)
- ASUS VG259QM 24.5 inch Widescreen 1,000:1 1ms DisplayPort/HDMI LED LCD (VG259QM)
- ASUS 27" Tuf Gaming Monitor 280Hz (90LM05H0-B013B0)
- ASUS 15.6" 700:1 Full HD IPS USB Type-C/Micro HDMI Portable Monitor (MB16AHP)
- LILLIPUT 8 In. Miniusb Touch Screen Monitor Um-80-C-T (UM80T001)
- Asus Computer Monitors