Shop All Computer Monitors
Asus
27" Proart 4K Hdr Mini Ledmntr
Mfr # 90LM04NC-B023B0
Zoro # G2537671
Free Shipping & Returns
Not eligible for select promotions
$2,629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 27"
- HD Resolution 4K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asus
- MFR # 90LM04NC-B023B0
- Zoro # G2537671
- UPC # 192876755273
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 27" |
Details
Promotion Restriction | Not eligible for promotion |
HD Resolution | 4K |
Item | Monitor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replacement Battery for Peg Perego DJW12-12 DMU12-12 (ML5-12316)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for Medical Mobility Scooter Wheelchair - 2 Pack (ML35-12MP2569155129)
- BARSKA Standard Binocular, 10x Magnification, Porro Prism, 367 ft @ 1000 yd Field of View (CO10672)
- VENTEV Chargesync Helix Coiled USB A to Apple Lightning Cable, Heather Gray (COILCABTGVNV)
- ASUS Xg17Ahpe 17.3 Inch Ips Fhd 1,000:1 3Ms Hdmi/Usb Led Lcd Monitor (XG17AHPE)
- ASUS 27in. Wide Screen 5 ms 100,000,000:1 HDMI/D-Sub IPS LCD Monitor(Black) (VA27EHE)
- ASUS VG259QM 24.5 inch Widescreen 1,000:1 1ms DisplayPort/HDMI LED LCD (VG259QM)
- ASUS 27" Wqhd 2560X1440 Ips Mntr (90LM05L1-B013B0)
- ASUS 32" Tuf Gaming Curved Monitor (90LM0681-B011B0)
- ASUS 27" Tuf Gaming Monitor 280Hz (90LM05H0-B013B0)
- ASUS 27" Tuf Hdr Gmng Monitor 165Hz (90LM05X0-B011B0)
- Asus Computer Monitors