Shop All Computer Monitors
Asus
27" Full HD 1080p DP HDMI, VG27AQ
Mfr # 90LM0500-B013B0
Zoro # G6823136
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 27"
- HD Resolution 1080p
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # 90LM0500-B013B0
- Zoro # G6823136
- UPC # 192876306444
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 27" |
Details
Promotion Restriction | Not eligible for promotion |
HD Resolution | 1080p |
Item | Monitor |
Description
Designed for intense, fast-paced games, the ASUS TUF Gaming VG27AQ is a 27" Full HD gaming IPS display with 1ms (MPRT) response time and blazing 155Hz (overclocked) refresh rate to give you super-smooth gameplay. The VG27AQ features G-Sync compatibility and ELMB Sync technology to eliminate screen tearing and ghosting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMOUNTS Full Motion TV Wall Mount for TVs 37 in. to 92 in. Up to 88 lbs (OMA6401)
- MOTOROLA Remote Speaker Microphone (53724)
- MIGHTY MAX BATTERY 6volt 7.2ah Battery Replacement for WKA6-7.2F - 2 Pack (ML7-6MP2155)
- BELKIN BoostCharge Pro 3-in-1 Wireless Charger with MagSafe 15W, Black (WIZ017TTBK)
- ASUS 27" Wqhd 2560X1440 Ips Mntr (90LM05L1-B013B0)
- ASUS VG259QM 24.5 inch Widescreen 1,000:1 1ms DisplayPort/HDMI LED LCD (VG259QM)
- ASUS 27"1440P Wqhd Curved165Hz Mntr (90LM0671-B011B0)
- ASUS 21.5" 100,000,000:1 s VGA/HDMI/USB Touchscreen LED LCD Monitor, w/Spkr (VT229H)
- ASUS 28"Hdr 4K Uhd Ips Gmng Monitor (VG289Q1A)
- ASUS 27in. Wide Screen 5 ms 100,000,000:1 HDMI/D-Sub IPS LCD Monitor(Black) (VA27EHE)
- PLANAR TOUCH SCREENS 22 in. Edge LED LCD Monitor with Frameless Projected Capacitive Touchscreen (997-8286-00)
- Asus Computer Monitors