Shop All CD, DVD, and USB Duplicators
Asus
24X SATA DVD+/-RW Internal Drive (Black), Bulk
Mfr # DRW-24F1ST/BLK/B/GEN
Zoro # G6723298
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 6.7"
- Color Black
- Width 5.8"
- Height 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asus
- MFR # DRW-24F1ST/BLK/B/GEN
- Zoro # G6723298
- UPC # 886227440634
- Country of Origin Unknown
- Category CD, DVD, and USB Duplicators
Dimensions
Depth | 6.7" |
Width | 5.8" |
Height | 1.7" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Product Type | DVD-Writer |
Description
DRW-24F1ST/BLK/B/GEN 24X SATA DVD+/-RW Internal Drive (Black), Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Cubicle Wall Monitor Mount MI-785 (MI-785)
- BROTHER ADAPTER, POWER, AC (BRTADE001)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Replacement Battery for TM EN250, EN250F Motorcycle (YTX7L-BS89450)
- MOTOROLA Radio Battery (PMNN4810)
- ASUS DRW-24F1ST 24X SATA Internal DVD+/-RW Drive w/o Software, Bulk (Black) (DRW-24F1ST/BLK/B/AS)
- ASUS /BLK/G/AS 16X External Blu-ray Writer (Black), Retail (BW-16D1X-U)
- ASUS 16X SATA Blu-ray Internal Writer Drive (Black), Retail (BW-16D1HT)
- ASUS DRW-24B3ST 24X Internal DVD+/- RW Drive (Black), Retail (DRW-24B3ST/BLK/G/AS)
- ASUS 8X USB2.0 DVD+/-RW Slim External Drive (Black), Retail (SDRW-08U7M-U/BLK/G/AS)
- ASUS SDRW-08D2S-U 8X Slim External Writer(Black), Retail (SDRW-08D2S-U/BLK/G/AS)
- LG ELECTRONICS 16X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC (BH16NS40)
- Asus CD, DVD, and USB Duplicators