Shop All Computer Monitors
This Product is Discontinued
Asus
24" 2ms 10,000,000 :1 VGA/DVI/HDMI LCD Monitor w/Speakers (Discontinued)
Mfr # VE248H
Zoro # G6251306
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # VE248H
- Zoro # G6251306
- UPC # 610839331871
- Country of Origin Switzerland
- Category Computer Monitors
Dimensions
Screen Size | 24" |
Details
Promotion Restriction | Not eligible for promotion |
Item | LCD Monitor |
Description
VE248H 24 inch WideScreen 2ms 10,000,000 :1 VGA/DVI/HDMI LCD Monitor w/ Speakers (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.