Shop All Computer Monitors
Asus
23.8'' 1080P FHD IPS 75Hz Mntr
Mfr # VA247HE
Zoro # G111768025
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # VA247HE
- Zoro # G111768025
- Country of Origin China
- Category Computer Monitors
Details
Promotion Restriction | Not eligible for promotion |
Description
23.8'' 1080P FHD IPS 75Hz Mntr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Security Wrist Band, Tear-Resistant, 10"x3/4", 100/PK, GN PK (BAU85060)
- BELKIN Network Cable - Bare Wire - Bare Wire - 1000 Ft - ( Cat 5 ) - Blue (A7L604-1000-BLU)
- ILC Replacement for Nebo 6272 Micro Redline OC Flashlight Battery, 2PK (6272 MICRO REDLINE OC FLASHLIGHT BATTERY NEBO)
- BELKIN Pro Series High Integrity VGA Monitor Cable, 10 ft. (F3H982-10)
- ASUS 27in. Wide Screen 5 ms 100,000,000:1 HDMI/D-Sub IPS LCD Monitor(Black) (VA27EHE)
- ASUS 15.6" 800:1 Full HD IPS USB Type-C Portable Eye Care Monitor (MB16AC)
- ASUS 28"Hdr 4K Uhd Ips Gmng Monitor (VG289Q1A)
- ASUS Gaming 24" FHD 100,000,000:1 0. HDMI/DP LED LCD Monitor, w/Spkr (VG248QG)
- ASUS 27" Tuf Hdr Gmng Monitor 165Hz (90LM05X0-B011B0)
- ASUS Xg17Ahpe 17.3 Inch Ips Fhd 1,000:1 3Ms Hdmi/Usb Led Lcd Monitor (XG17AHPE)
- Asus Computer Monitors