Shop All VGA Connectors & Cables
This Product is Discontinued
Asus
21.5" Full HD 1920x1080 1ms HDMI/VGA Eye Care Monitor, w/Speakers (Blk) (Discontinued)
Mfr # VP228HE
Zoro # G5652964
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Color Black
- Speakers Yes
- Height 12.2"
- Width 20.2"
- Features Splendid Video Intelligence Technology, Flicker-free, Eye Care Technology, Cable Lock Slot, GamePlus, Anti-glare, QuickFit, Low Blue Light, Trace Free Technology, VividPixel Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # VP228HE
- Zoro # G5652964
- UPC # 192876071984
- Country of Origin Unknown
- Category VGA Connectors & Cables
Dimensions
Height | 12.2" |
Width | 20.2" |
Depth | 7.9" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Speakers | Yes |
Features | Splendid Video Intelligence Technology, Flicker-free, Eye Care Technology, Cable Lock Slot, GamePlus, Anti-glare, QuickFit, Low Blue Light, Trace Free Technology, VividPixel Technology |
Aspect Ratio | 1899-12-30 |
Contrast Ratio | 100,000,000:1 |
Brightness | 200 Nit |
Product Type | LCD Monitor |
Description
VP228HE 21.5 inch Full HD 1920x1080 1ms HDMI/VGA Eye Care Monitor, w/ Speakers (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.