Shop All Computer Monitors
This Product is Discontinued
Asus
19.5" 80,000,000:1 VGA/DVI LED LCD Monitor, w/Speakers (Discontinued)
Mfr # VS207T-P
Zoro # G6257283
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 19.5"
- Height 14"
- Width 18.4"
- Depth 7.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # VS207T-P
- Zoro # G6257283
- UPC # 886227296576
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 19.5" |
Height | 14" |
Width | 18.4" |
Depth | 7.3" |
Details
Promotion Restriction | Not eligible for promotion |
Speakers | Yes |
Color | Black |
Features | QuickFit, Super Energy Saving, Dual-screen Display, SmartContrast, sRGB, Splendid Video Intelligence Technology, Security Lock |
Item | LCD Monitor |
Contrast Ratio | 80,000,000:1 |
Aspect Ratio | 1899-12-30 |
Brightness | 250 Nit |
Product Type | LCD Monitor |
Number of Speakers | 2 |
Description
VS207T-P 19.5 inch Widescreen 80,000,000:1 5ms VGA/DVI LED LCD Monitor, w/ Speakers (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.