Shop All CD, DVD, and USB Duplicators
Asus
16X SATA Blu-ray Internal Writer Drive (Black), Retail
Mfr # BW-16D1HT
Zoro # G6709788
product price: $104.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.6"
- Depth 6.9"
- Color Black
- Width 5.7"
- Product Type Blu-ray Writer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # BW-16D1HT
- Zoro # G6709788
- UPC # 886227418879
- Country of Origin Switzerland
- Category CD, DVD, and USB Duplicators
Dimensions
Height | 1.6" |
Depth | 6.9" |
Width | 5.7" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Product Type | Blu-ray Writer |
System Requirements | CPU: Intel Pentium D 945(3.4GHz) or higher, RAM: 1GB or more is recommended, HDD: 10GB or more, Graphics Card: NVIDIA GeForce 7600GT or ATI X1600 series or above, Use HDCP Compatible display and VGA card to High Definition digital output, Operating System(s):Windows 8, Windows 7, Windows Vista, Windows XP |
Description
BW-16D1HT 16X SATA Blu-ray Internal Writer Drive (Black), Retail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco Plug-12 (PLUG-12)
- CABLE WHOLESALE Serial Cable DB9 Female to DB25 Male UL rated 9 Conductor 1 foot (10D1-02301)
- MICROSOFT Modern USB C Speaker Black (8KZ-00001)
- MOUNT-IT Dual Monitor Desk Stand for 13"-27" Screens (MI-1781)
- ASUS SBW-06D2X-U 6X USB Blu-ray Slim External Writer (Black), Retail (SBW-06D2X-U/BLK/G/AS)
- ASUS 8X USB2.0 DVD+/-RW Slim External Drive (Black), Retail (SDRW-08U7M-U/BLK/G/AS)
- ASUS SDRW-08D2S-U 8X Slim External Writer(Black), Retail (SDRW-08D2S-U/BLK/G/AS)
- ASUS /BLK/G/AS 16X External Blu-ray Writer (Black), Retail (BW-16D1X-U)
- ASUS DRW-24B3ST 24X Internal DVD+/- RW Drive (Black), Retail (DRW-24B3ST/BLK/G/AS)
- ASUS DRW-24F1ST 24X SATA Internal DVD+/-RW Drive w/o Software, Bulk (Black) (DRW-24F1ST/BLK/B/AS)
- Asus CD, DVD, and USB Duplicators