Shop All Computer Monitors
This Product is Discontinued
Asus
15.6in. Widescreen 700:1 14ms USB LED LCD Monitor (Silver+Black) (Discontinued)
Mfr # MB169B+
Zoro # G5647827
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Screen Size 15.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # MB169B+
- Zoro # G5647827
- UPC # 886227957378
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 15.6" |
Details
Promotion Restriction | Not eligible for promotion |
Item | LCD Monitor |
Description
MB169B+ 15.6 inch Widescreen 700:1 14ms USB LED LCD Monitor (Silver+Black)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.