Shop All Computer Monitors
Asus
15.6" 700:1 Full HD IPS USB Type-C/Micro HDMI Portable Monitor
Mfr # MB16AHP
Zoro # G6253442
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 15.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asus
- MFR # MB16AHP
- Zoro # G6253442
- UPC # 192876315507
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 15.6" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Monitor |
Description
MB16AHP 15.6 inch 700:1 Full HD IPS USB Type-C/Micro HDMI Portable Monitor (Black), w/ Speaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Logitech Pro Flight Yoke System (945-000023)
- PROMIER PRODUCTS AAA Platinum Alkaline Battery 4PK (P-AAA4-12/48)
- BOSE Designmax Dm5Se-Blacksold In Pairs (829705-0110)
- MIGHTY MAX BATTERY 12V 18Ah Battery for Harley-Davidson 1000 XLCR Cafe Racer 1977-1978 (YTX20-BS9)
- ASUS Gaming 24" FHD 100,000,000:1 0. HDMI/DP LED LCD Monitor, w/Spkr (VG248QG)
- ASUS ProArt 27 in. 4K UHD Widescreen LCD Monitor (PA279CV)
- ASUS 27" Tuf Hdr Gmng Monitor 165Hz (90LM05X0-B011B0)
- ASUS 21.5" 100,000,000:1 s VGA/HDMI/USB Touchscreen LED LCD Monitor, w/Spkr (VT229H)
- ASUS 31.5 in. Full HD Widescreen LCD Monitor (VA329HE)
- ASUS 23.6"1080P Fullhd 165Hz Curved (VG24VQE)
- EZGENERATION Dual Monitor LCD & LED Monitor Stand Supports Vesa Mounting for 75-100 mm SP (EZ3760160)
- Asus Computer Monitors