Shop All Copy & Printer Paper
Astrobrights
Paper, Astrobights, 65#, Ast, PK250
Mfr # 99904
Zoro # G0061798
product price: $31.59
/pk 250, $0.13/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Assorted Bright Colors
- Recycled Content 0.3
- Finish Smooth
- Features Durable, High-impact, Acid-free, Printable, Lignin-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astrobrights
- MFR # 99904
- Zoro # G0061798
- UPC # 759598999042
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Color Cardstock -"Bright" Assortment |
Color | Assorted Bright Colors |
Recycled Content | 0.3 |
Finish | Smooth |
Features | Durable, High-impact, Acid-free, Printable, Lignin-free |
Weight | 5.84 lbs |
Paper Basis Weight (lb) | 65 lb Cover |
Paper/Media Color(s) | Assorted Bright Colors |
Paper Grade (gsm) | 176 gsm |
Paper/Media Color Assortment | Cosmic Orange™; Fireball Fuchsia™; Lunar Blue™; Solar Yellow™; Terra Green™ |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Finish | Smooth |
Description
Color Cardstock - In.Bright In. Assortment, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Bulletin Board Display Rail, 48 In (2006)
- GHENT Display Rail, 60", L (H60-SS)
- US CARGO CONTROL 30" Big Rubber Bands, 1 Dozen (RB30)
- WP Heavy Pallet Film Wrap, 18" x 1500 ft., PK4 (WPL MAX01)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Csmc Org Pk (WAU22851)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Plsma Pk (WAU22119)
- ASTROBRIGHTS Color Paper, 24 lb, 8.5 x 11, Assorted Colors, PK500 (91714)
- ASTROBRIGHTS Brights Spectrum 65Lb Pk (WAU91398)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Terra Gn Pk (WAU22581)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Glxy Gld Pk (WAU22771)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK250 (HAM120023)
- Astrobrights Copy & Printer Paper