Shop All Copy & Printer Paper
Astrobrights
Color Paper -"Bright" Assortment, 24lb, 8.5 x 11, PK500
Mfr # 99608
Zoro # G4198142
product price: $18.95
/pk 500, $0.04/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Bright Colors
- Weight 6.02 lbs
- Size 8.5 x 11
- Finish Smooth
- Machine Compatibility Copiers; Inkjet Printers; Laser Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astrobrights
- MFR # 99608
- Zoro # G4198142
- UPC # 759598996089
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | Assorted Bright Colors |
Weight | 6.02 lbs |
Finish | Smooth |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Basis Weight (lb) | 24 lb Bond |
Paper/Media Color(s) | Assorted Bright Colors |
Paper/Media Color Assortment | Cosmic Orange™; Fireball Fuchsia™; Lunar Blue™; Solar Yellow™; Terra Green™ |
Paper Finish | Smooth |
Paper Grade (gsm) | 89 gsm |
Description
Astrobrights® Color Paper -"Bright" Assortment, 24lb, 8.5 x 11, Assorted Bright Colors, 500/Ream
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Rubber Bulletin Board 36"x46.5" (WTR34-TN)
- EPSON T812XL120-S (T812XL) DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Black (T812XL120S)
- BETTER OFFICE PRODUCTS Certificate Paper, Blue Border, Letter Size, Specialty Award, Diploma Certificate Paper, 100PK (64002)
- PARTNERS BRAND 3" x 5" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR105)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Lunar Be Pk (WAU22521)
- ASTROBRIGHTS Brights Sprinkle 65Lb Pk (WAU91715)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Grvty Gr Pk (WAU21971)
- ASTROBRIGHTS Color Paper, 24 lb, 8.5 x 11, Assorted Colors, PK500 (91714)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Terra Gn Pk (WAU22781)
- ASTROBRIGHTS Color Cardstock, 65 lb Cover Weight, 8.5 x 11, Assorted Primary Colors, PK50, 50PK (99325-02)
- SHIZEN DESIGN Shizen Design 410636 Punjab Handmade Paper; 1 lbs; Assorted Size; Assorted Color (410636)
- Astrobrights Copy & Printer Paper