Shop All Copy & Printer Paper
This Product is Discontinued
Astrobrights
Color Paper, 24 lb, 8.5 x 11, Punchy Peach, PK500 (Discontinued)
Mfr # 92048
Zoro # G401860569
This Product is Discontinued
Key Features
- Color Punchy Peach
- Size 8.5 x 11
- Finish Smooth
- Weight 2.4 lbs
- Paper/Media Color(s) Punchy Peach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astrobrights
- MFR # 92048
- Zoro # G401860569
- UPC # 759598920480
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | Punchy Peach |
Finish | Smooth |
Weight | 2.4 lbs |
Paper/Media Color(s) | Punchy Peach |
Paper Grade (gsm) | 89 gsm |
Paper Finish | Smooth |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Basis Weight (lb) | 24 lb Bond |
Description
When you need to stand out with high-impact colors, Astrobrights® Colored Paper is a brilliant choice. It's 20% thicker and more substantial than ordinary printer paper, so you can achieve great results for one- and two-sided documents. Plus, because the colored copy paper creates a vibrant background, you'll save money on pricey full-color ink printing. Astrobrights Colored Printing Paper lets you easily create vibrant fliers, brochures, school projects, signs, coupons, posters, and paper crafting projects. Brighter colors. Brighter ideas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.