Shop All Copy & Printer Paper
Astrobrights
Color Cardstock, 65 lb Cover Weight, 85 x 11, Assorted Bright Colors, 50PK
Mfr # 99326-01
Zoro # G007205085
product price: $11.29
/pk 50, $0.23/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color Assorted Bright Colors
- Finish Smooth
- Paper Basis Weight (lb) 65 lb Cover
- Paper/Media Color Assortment Cosmic Orange™; Fireball Fuchsia™; Lunar Blue™; Solar Yellow™; Terra Green™
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astrobrights
- MFR # 99326-01
- Zoro # G007205085
- UPC # 759598993262
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | Assorted Bright Colors |
Finish | Smooth |
Paper Basis Weight (lb) | 65 lb Cover |
Paper/Media Color Assortment | Cosmic Orange™; Fireball Fuchsia™; Lunar Blue™; Solar Yellow™; Terra Green™ |
Paper Finish | Smooth |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Grade (gsm) | 176 gsm |
Paper/Media Color(s) | Assorted Bright Colors |
Description
When you need to stand out with bold, highimpact color in a durable cover weight, Astrobrights Colored Card Stock is a brilliant choice It's thick enough to stand up to frequent handling and the rigors of postal machines, yet it's smooth enough to work with inkjet and laser printers Since this unique colored paper is highly saturated, it offers a bright background for your creativity to come to life Easily create dazzling postcards, booklet covers, presentation bindings and paper crafts Brighter colors Brighter ideas Pair it with Astrobrights Color Paper for a unified and consistent look to your project, and pair it with other Astrobrights Colors or Neenah Bright White Card Stock for a bold, brilliant impact According to studies conducted by the American Paper Institute and the Color Marketing Group, color increases written information retention by 18 percent, improves readership by as much as 40 percent and for direct mail, color increases response rates by up to 20 percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE 1.0 oz. Mag Weights (Box of 50) (AW100)
- TOY TIME Remote Control Monster Truck 1:16 Scale, 2.4 GHz Off-Road Rugged Toy Vehicle Oversized Wheels | Kids (672667DUF)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK10 (11134)
- PARTNERS BRAND Butcher Paper Sheets, 30" x 30", White, 600/Case (BPS303040W)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Vulcn Gn Pk (WAU21869)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Gamma Gn Pk (WAU22541)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Glxy Gld Pk (WAU22571)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Lunar Be Pk (WAU22721)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Plsma Pk (WAU22119)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Terra Gn Pk (WAU22781)
- AVERY Half-Fold Greeting Cards, Matte, 5, PK20 (3265)
- Astrobrights Copy & Printer Paper