Shop All Loose Leaf Paper & Refills
This Product is Discontinued
Astrobrights
Color Cardstock, 65 lb, 8.5 x 11, Bubble Gum, PK250 (Discontinued)
Mfr # 92047
Zoro # G601860468
This Product is Discontinued
Key Features
- Color Bubble Gum
- Size 8.5 x 11
- Finish Smooth
- Weight 5.85 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astrobrights
- MFR # 92047
- Zoro # G601860468
- UPC # 759598920473
- Country of Origin United States
- Category Loose Leaf Paper & Refills
Dimensions
Size | 8.5 x 11 |
Details
Color | Bubble Gum |
Finish | Smooth |
Weight | 5.85 lbs |
Description
When you need to stand out with bold, high-impact color in a durable cover weight, Astrobrights® Colored Card Stock is a brilliant choice. It's thick enough to stand up to frequent handling and the rigors of postal machines, yet it's smooth enough to work with inkjet and laser printers. Since this unique colored paper is highly saturated, it offers a bright background for your creativity to come to life. Easily create dazzling postcards, booklet covers, presentation bindings and paper crafts. Brighter colors. Brighter ideas. Pair it with Astrobrights® Color Paper for a unified and consistent look to your project, and pair it with other Astrobrights® Colors or Neenah® Bright White Card Stock for a bold, brilliant impact. According to studies conducted by the American Paper Institute and the Color Marketing Group, color increases written information retention by 18 percent, improves readership by as much as 40 percent; and for direct mail, color increases response rates by up to 20 percent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.