Shop All Combination Wrench Sets
Astro Pneumatic
Wrench Set, 8-24mm, Flare Crowfoot, 15 pcs.
Mfr # 7115
Zoro # G5027681
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Chrome Molybdenum
- Wrench Style Crowfoot
- Number of Pieces 15
- Includes (15) Crowfoot Wrench Set: (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm, (1) 21mm, (1) 22mm, (1) 24mm; (1) Blow Molded Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Astro Pneumatic
- MFR # 7115
- Zoro # G5027681
- UPC # 745227002474
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Drive Size | 1/2", 3/8" |
Wrench Head Sizes | 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm |
Details
SAE or Metric | Metric |
Finish | Chrome Molybdenum |
Wrench Style | Crowfoot |
Number of Pieces | 15 |
Includes | (15) Crowfoot Wrench Set: (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm, (1) 21mm, (1) 22mm, (1) 24mm; (1) Blow Molded Case |
Measurement Type | Metric |
Item | Wrench Set,8-24mm,Flare Crowfoot,15 pcs. |
Description
Wrench Set,8-24mm,Flare Crowfoot,15 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 7/32" Tip Size, 6 31/64 in Long, 1 1/32 in Short (19314)
- GESIPA Cordless Blind Rivet Tool In Case With Battery And Charger, POWERBIRD (POWERBIRD)
- BOSCH Wood Drilling Bit, HSS, 1-1/4" Bit Size (NKSC20)
- SWANSON TOOL 16 oz. Brass Plumb Bob (PB016B)
- MILWAUKEE TOOL 15 pc. SAE Flex Head Ratcheting Combination Wrench Set (48-22-9413)
- GEARWRENCH 7 Pc 12 Point Stubby Ratcheting Combination SAE Wrench Set (KDT9507D)
- KT PRO TOOLS Combination Speed Wrench Set, Metric 13 Piece (A13201MR)
- K-TOOL INTERNATIONAL Pro-Series Metric Wrench Set, 23PK (KTI41803)
- SUNEX 11-Piece SAE Stubby Combination Wrench Set (9930)
- MILWAUKEE TOOL 15 pc. Metric Flex Head Ratcheting Combination Wrench Set (48-22-9513)
- GEARWRENCH 11mm 12 Point Long Pattern Combination Wrench (81668)
- Astro Pneumatic Wrenches