Shop All Air Impact Wrenches
Astro Pneumatic
Wrench ONYX Palm Air Ratchet, 1/4"
Mfr # 1111A
Zoro # G9423570
$50.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Free Speed 240 rpm
- Handle Type Ergonomically Designed
- Max. Torque 16 ft.-lb.
- Square Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Astro Pneumatic
- MFR # 1111A
- Zoro # G9423570
- UPC # 00745227024858
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1/4" |
Details
Free Speed | 240 rpm |
Handle Type | Ergonomically Designed |
Max. Torque | 16 ft.-lb. |
Item | Wrench ONYX 1/4" Palm Air Ratchet |
Description
Wrench ONYX 1/4 In. Palm Air Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 19/64 (C72019)
- KLEIN TOOLS MODbox Tool Box, Impact-Resistant Polymers, Orange, 22 in W x 16 in D x 12 in H (54803MB)
- AIRCAT Aircat 3/4" Composite Impact Wrench, 1770-XL (1770-XL)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420360)
- ASTRO PNEUMATIC IMP WRENCH NANO 3/8" (AO1828)
- ASTRO PNEUMATIC IMP WR NANO 1/2 FLEX HEAD ANGLE (AO1834)
- ASTRO PNEUMATIC ONYX 12 Nano Impact Wrench (AST1822)
- ASTRO PNEUMATIC 12 Nano FlexHead Angle Impact Wrench 400ftlb (AST1834)
- ASTRO PNEUMATIC Onyx 3/8 Nano Angle Impact Wrench - 415Ft/Lb (1838)
- ASTRO PNEUMATIC ONYX 3/8in Palm Impact Wrench - 445ft/lb (1831)
- AMFLO HOSE ULTRA AIR HYBRD100' (575-100A)
- Astro Pneumatic Air Impact Wrenches