Shop All Air Grinders
Astro Pneumatic
Wrench ONYX 1/4" Stubby Air Ratchet
Mfr # 1114A
Zoro # G9423613
original price:
$51.19
10% off
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 270 rpm
- Overall Length 6.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Astro Pneumatic
- MFR # 1114A
- Zoro # G9423613
- Country of Origin China
- Category Air Grinders
Dimensions
Overall Length | 6.7" |
Details
Item | Wrench ONYX 1/4" Stubby Air Ratchet |
Free Speed | 270 rpm |
Description
Wrench ONYX 1/4 In. Stubby Air Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-3/16" x 1" Annular Cutter (49-59-2018)
- CAPRI TOOLS 3/8 in Drive 7/16 in 6-Point SAE Shallow Impact Socket (5-3052)
- WESTWARD Lock and Key Set for 48ZF02 (07-19D)
- DRILL AMERICA m40x1.5 HSS Metric Hand Tap (DWTSMT40X1.5)
- ASTRO PNEUMATIC ANGLE DIE GRINDER 90DEG 1/4" (AO204)
- ASTRO PNEUMATIC AIR DIE GRINDER 3PC SET (AO219)
- ASTRO PNEUMATIC Astro Pneumatic AST-T210 0.25 In. Medium Die Grinder With Safety Lever - Rear Exhaust - Japan Bearings (AST-T210)
- ASTRO PNEUMATIC Pencil Die Grinder, 1/8", Pencil, 56,000 rpm, 1/4 in NPT Air Inlet, 1/8" Collet, General, 56,000 rpm (218)
- ASTRO PNEUMATIC Mini Mini Air Die Grinder, 1/4", 1/4 in NPT Female Air Inlet, 1/4" Collet, 25,000 rpm, 1/3 HP (1205)
- ASTRO PNEUMATIC Angle Angle Air Grinder, 4", w/Lever Throttle, 1/4" npt Air Inlet, Heavy Duty, 11,000 rpm (3006)
- FLORIDA PNEUMATIC 1/4 in. Die Grinder (FP-3751R)
- Astro Pneumatic Air Grinders