Shop All Hook & Loop Sanding Discs
Astro Pneumatic
Woven Strip Disc, Blue, 3"
Mfr # 22611
Zoro # G5028095
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Abrasive Material Silicon Carbide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 22611
- Zoro # G5028095
- UPC # 745227017225
- Country of Origin Taiwan, Province of China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Item | Woven Strip Disc,Blue,3" |
Description
Woven Strip Disc,Blue,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 180Grit (30518T)
- VSM Abrasive Belt, 220 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 220 Grit, Very Fine, Aluminum Oxide (65726)
- LENOX Circular Saw Blade, 8"x.060"x5/8", 7600rpm (1972925)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 120G, TR, PK25 (11-31668)
- ASTRO PNEUMATIC Roll Lock Holder, 2" (2ROH)
- ASTRO PNEUMATIC 2in Sanding Disc 180 Grit5, 25PK (2180P)
- ASTRO PNEUMATIC Foam Pad, Hook-and-Loop, 3", Diamond Cut (4635)
- ASTRO PNEUMATIC SANDER 6" PALM W/HOOK & LOOP PAD (AO322)
- ASTRO PNEUMATIC Sanding/Polishing Complete Kit (3050)
- ASTRO PNEUMATIC PAD HOOK & LOOP 5" BACKING (AO4607)
- MIRKA Abralon 5" Grip 500 (8A-232-500)
- Astro Pneumatic Hook & Loop Sanding Discs