Shop All Brushes
Astro Pneumatic
Wire Brush Set, 20 pcs.
Mfr # 9020
Zoro # G5027760
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Wire Brush
- Bristle Material Stainless Steel/Brass/Nylon
- Bristle Length 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in
- Trim Length 1/4", 3/8", 1/2", 5/8", 3/4", 1"
- Features (6) Stainless Steel Brushes : 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in; (6) Brass Brushes : 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in; (6) Nylon Brushes : 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in; (1) Handle; (1) Extension Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 9020
- Zoro # G5027760
- UPC # 745227014521
- Country of Origin China
- Category Brushes
Dimensions
Bristle Length | 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in |
Trim Length | 1/4", 3/8", 1/2", 5/8", 3/4", 1" |
Details
Brush Type | Wire Brush |
Bristle Material | Stainless Steel/Brass/Nylon |
Item | Wire Brush Set,20 pcs. |
Features | (6) Stainless Steel Brushes : 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in; (6) Brass Brushes : 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in; (6) Nylon Brushes : 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in; (1) Handle; (1) Extension Adapter |
Description
Wire Brush Set,20 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Towels & Wipes, White, Roll, Paper, 1; 70 Wipes, 11" x 10.4", Unscented, 24 PK (412-05843)
- LIBMAN Tornado 14 in. W Spin Mop with Bucket (1283)
- ALPET All Purpose Cleaner, Bucket, Unscented (SC10002)
- 3M Flat Mop Kit, 21 oz Dry Wt, Slide On Connection, Cut-End, White, Microfiber (59194)
- ASTRO PNEUMATIC WIRE BRUSH 20PC SET (AO9020)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, White, Plastic, 11 in L Overall (42875)
- WARNER 3‐Pack Multi Mini Brush Set, wrap hanging card (11400)
- SPARTA 2.5 in W Deck Scrub, Red, Polypropylene (41722EC05)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic, 10 in L Overall (41946)
- BRUSH RESEARCH MANUFACTURING PV460 Pin Vise, Double Ended With Hexagonal Locking Collet, For Stem Diameters Up to 0.125" (PV467)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VGW9)
- Astro Pneumatic Brushes