Shop All Staples
Astro Pneumatic
Staples, Stainless Steel, 50 PK
Mfr # 7600Z
Zoro # G5028101
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Width 1/2 in
- Material Stainless Steel
- Finish Plain
- Type Z-Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Astro Pneumatic
- MFR # 7600Z
- Zoro # G5028101
- UPC # 745227017317
- Country of Origin China
- Category Staples
Dimensions
Crown Width | 1/2 in |
Details
Item | Staples |
Material | Stainless Steel |
Finish | Plain |
Type | Z-Style |
Description
Product details about the ASTRO PNEUMATIC - 7600Z Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The ASTRO PNEUMATIC - 7600Z Staples are designed with a crown width of 1/2 inch. This specific sizing attribute is suitable for various applications that require precision and consistency in fastening tasks. The dimensions of these staples allow them to provide adequate hold and stability, making them a reliable choice for your fastening needs.
These staples are made from stainless steel, offering durability and resistance against corrosion. Their plain finish adds to their robustness, ensuring they can withstand different conditions without compromising on performance or quality. These Z-Style staples have been built to offer superior holding power, which can be beneficial in numerous general-purpose fastening applications.
Please note that the package quantity and compatibility details were not provided in the product attributes list. However, given their standard size and design, these ASTRO PNEUMATIC - 7600Z Staples should be compatible with most staple guns designed to accommodate 1/2 inch crown width staples. Always check your tool's specifications before purchasing to ensure proper fit and function.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The ASTRO PNEUMATIC - 7600Z Staples are designed with a crown width of 1/2 inch. This specific sizing attribute is suitable for various applications that require precision and consistency in fastening tasks. The dimensions of these staples allow them to provide adequate hold and stability, making them a reliable choice for your fastening needs.
These staples are made from stainless steel, offering durability and resistance against corrosion. Their plain finish adds to their robustness, ensuring they can withstand different conditions without compromising on performance or quality. These Z-Style staples have been built to offer superior holding power, which can be beneficial in numerous general-purpose fastening applications.
Please note that the package quantity and compatibility details were not provided in the product attributes list. However, given their standard size and design, these ASTRO PNEUMATIC - 7600Z Staples should be compatible with most staple guns designed to accommodate 1/2 inch crown width staples. Always check your tool's specifications before purchasing to ensure proper fit and function.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel (74042)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0050)
- KIPP Class 12.9, M12 Hex Head Cap Screw, Black Oxide Steel, 90 mm L (K0870.212X90)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 40 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0040)
- ARROW FASTENER Heavy Duty Staples, P35, 0.26 x 0.19 in ga, Flat Crown, 3/8 in Leg L, Steel, 5040 PK (356)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/2 in Leg L, Monel, 1000 PK (508M1)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (PSW-165)
- ARROW FASTENER Cable Staples, T25, - ga, Round Crown, 3/8 in Leg L, Steel, 1000 PK (256)
- AIR LOCKER Staples, 16 ga, Wide Crown, 1-1/4 in Leg L, Steel, 5000 PK (P25-32)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel, 7000 PK (SX50351/2G-7M)
- MIDWEST FASTENER Hog Ring Staples, Stainless Steel, 100 PK (50120)
- Astro Pneumatic