Shop All Staples
Astro Pneumatic
Staples, Stainless Steel, 50 PK
Mfr # 7600M
Zoro # G5028138
product price: $13.85
/pk 50, $0.28/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Width 1/2 in
- Material Stainless Steel
- Finish Plain
- Type M-Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 7600M
- Zoro # G5028138
- UPC # 745227017287
- Country of Origin China
- Category Staples
Dimensions
Crown Width | 1/2 in |
Details
Item | Staples |
Material | Stainless Steel |
Finish | Plain |
Type | M-Style |
Description
Staple,M Style,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #7 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 1840 PK (08838)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Stainless Steel, 18-8, Plain Finish (10346)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0250)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 25 PK (M51050.120.0025)
- PASLODE Staples, 16 ga, Wide Crown, 7/8 in Leg L, Steel, 9000 PK (404069)
- L.H. DOTTIE Insulated Cable Staples, 1-3/8 in Leg L, Carbon Steel, 3000 PK (PLX75P)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 1/4 in Leg L, Steel (STCR50191/4-6M)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (L9038)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-001)
- ARROW FASTENER Light Duty Staples, 23 ga, Wide Crown, 3/8 in Leg L, Steel (276)
- SENCO Staples, 15 ga, 2-1/2 in Leg L, Steel (Q25BRB)
- Astro Pneumatic