Shop All Staples
Astro Pneumatic
Staples, Flat Crown, Stainless Steel
Mfr # AO7600S
Zoro # G102117429
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Style Flat
- Crown Width 1/2 in
- Material Stainless Steel
- Finish Plain
- Type V-Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Astro Pneumatic
- MFR # AO7600S
- Zoro # G102117429
- UPC # 745227017294
- Country of Origin Unknown
- Category Staples
Dimensions
Crown Width | 1/2 in |
Details
Item | Staples |
Crown Style | Flat |
Material | Stainless Steel |
Finish | Plain |
Type | V-Style |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4-3/4 in L, 5 PK (N01000.050.0475)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx2in, Pln, PK5 (U39150.037.0200)
- MIDWEST FASTENER Hanger Bolt, #10 Thread to #10-24 Thread, 2 in, Steel, Plain Finish, 20 PK (60784)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1"-14 Int Thrd Sz, Carbon Steel, 5 PK (329-1614)
- GARDNER BENDER Insulated Cable Staples, 1/8 in Leg L, Polyethylene (PSB-160)
- GARDNER BENDER Cable Staples, Plastic, Steel, 15 PK (PSG-15)
- STANLEY Heavy Duty Staples, T25, 24 ga, Narrow Crown, 5/16 in Leg L, Steel, 5000 PK (TRA705-5C)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel (3804PG)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (GRL11)
- METABO HPT Staples, HPT, 16 ga, Standard Crown, 1-1/4 in Leg L, Steel, 10000 PK (11201HPT)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PS-150Z)
- Astro Pneumatic