Shop All Air Guns
Astro Pneumatic
Spray Gun, Air Under Coating, 1/4"
Mfr # UCG100
Zoro # G5007740
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Color Red
- Air Consumption 6 scfm, 12 scfm
- Air Inlet Size 1/4 in
- Air Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # UCG100
- Zoro # G5007740
- UPC # 745227000814
- Country of Origin Taiwan, Province of China
- Category Air Guns
Dimensions
Air Inlet Size | 1/4 in |
Details
Air Inlet | 1/4 in NPT |
Color | Red |
Item | Spray Gun,Air Under Coating,1/4" |
Air Consumption | 6 scfm, 12 scfm |
Air Inlet Type | NPT |
Maximum Inlet Pressure | 40 psi |
Description
Spray Gun,Air Under Coating,1/4 In., Air Inlet Size 1/4 in, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN 5x2 Margin Trowel (97)
- DRILL AMERICA #4 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN4)
- MICRO 100 Indexable Boring Bar, A10M SDUCL 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0936)
- GS TOOLING 20.0mm Diameter x 20mm Shank 4-Flute Regular Length Ball Nose Typhoon Red Series Carbide End Mills (101889)
- ASTRO PNEUMATIC Deluxe Air Blow Gun, 20" Angled Nozzle (1716)
- ASTRO PNEUMATIC Air Operated Paint Shaker (4550A)
- ASTRO PNEUMATIC $BLOW GUN DELUXE 20" AIR W/20"TIP-NEON O (AO1716)
- ASTRO PNEUMATIC Spray Gun, w/Cup, 1.5 mm (EUROHV105)
- ASTRO PNEUMATIC SPRY GUN W/CUPRED HANDLE (AO4008)
- ASTRO PNEUMATIC Blow Gun With Rubber Tip (1718)
- VACULA Full Flow Blow Gun, 4" (VAC72-020-1050)
- Astro Pneumatic Air Guns & Accessories